Beli obeng jtc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)
    atribut:
    • Overall Length (mm): 200
    • Range to Use (mm): 4~12.7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. KRISBOW Screwdriver Slotted Crystal (Obeng)
    Mulai

    Rp20.900

    KRISBOW Screwdriver Slotted Crystal (Obeng)
    Deskripsi:
    Crystal Screwdriver 3x75 mm
  3. monotaro Auto Electrical Tool Spark Plug Cap Pliers (Perkakas Kunci Busi)
    Mulai

    Rp229.900

    monotaro Auto Electrical Tool Spark Plug Cap Pliers (Perkakas Kunci Busi)
    Deskripsi:
    It is a special tool used to remove the plug cap of the spark plug. It is a very convenient tool if there is a need to put power in cases where the plug cap sticks and can not come off. Since the tip is dipped, it is difficult to damage the plug, and it is possible to remove it securely. To remove the spark plug plug cap
    atribut:
    • Overall Length (mm): 250
  4. WIHA Standard Bit Phillips (Mata Obeng)
    Mulai

    Rp18.900

    WIHA Standard Bit Phillips (Mata Obeng)
    atribut:
    • Application: For All Types Of Screw Applications In Trade And Industry.
    • Bits: Reduced, Over-tightened Profile
    • Dimensions (LxWxD) (mm): 25x7x6
    • Drive: DIN 3126, ISO 1173, style C 6.3.
    • Overall Length (mm): 25
    • Standards: DIN 3126, ISO 1173, Style C6,3
  5. Pro'sKit Screwdriver Slotted Line Color (Obeng)
    Mulai

    Rp30.900

    Pro'sKit Screwdriver Slotted Line Color (Obeng)
    Deskripsi:
    AISI 8660 Cr-Mo-V steel with chrome platingHigh transpicuous PVC handle
    atribut:
    • Overall Length (mm): 155
  6. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp40.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  7. NAPOLLY Plastic Chair (Kursi Plastik)
    Mulai

    Rp159.900

    NAPOLLY Plastic Chair (Kursi Plastik)
    atribut:
    • Color: Random Color
    • Dimensions (mm): 530x470x880
  8. WIHA Electrician's Hammer (Martil / Palu)
    Mulai

    Rp1.099.900

    WIHA Electrician's Hammer (Martil / Palu)
    Deskripsi:
    It's difficult to access confined spaces and corners with a conventional fitter's hammer and all too often unsightly marks are left on the surrounding surfaces. That's not the case with Wiha's electrician's hammer. With its U-shaped striking surface, it provides optimum access to tight spaces. This hammer unites ergonomic handling, balanced weight distribution and the ability to remove fastening elements such as nail clamps. With its optimally uniform weight distribution, it promises perfect balance, delivering impact and fatigue-free work. The flat, straight claws on the hammer head enable users to remove nail clamps even from difficult-to-reach spots and pull nails quickly and easily from the wall. The flat surface on the hammer handle means cables and dowels are positioned effectively without causing any damage to the wall. Thanks to the ergonomically designed, non-slip handle, the electrician's hammer fits perfectly into the hand, ensuring a secure hold when striking.
    atribut:
    • Application: Easily removes nails and nail clamps or positions cables and dowels. Ideal for use in a confined working environment.
    • Dimensions (LxWxD) (mm): 380x140x30
    • EAN: 4010995420710
    • Hammer Head Height (mm): 23.9
    • Overall Length (mm): 283
  9. TEKIRO Screwdriver Slotted TPR (Obeng)
    44%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
    atribut:
    • Blade Material: Chrome Vanadium Steel
    • Handle Material: PP+ TPR
    • Tip Finish: Black Oxide Finish
    • Tip Type: Slotted (-)
  10. TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mm
    atribut:
    • Blade Material: Chrome Vanadium
    • Handle Material: Rubber
    • Shank Length (mm): 25
    • Tip Finish: Chrome Plating
    • Tip Size: # 1 / # 0 / # 00 / 1.4 / 1.8 / 2.4
    • Tip Type: Plus (+) / Minus (-)
  11. JTC Heavy Duty Screwdriver (Obeng)
    Mulai

    Rp59.900

    JTC Heavy Duty Screwdriver (Obeng)
    Deskripsi:
    * Made of SVCM alloy steel* Satin finished and black tip* Twin color handle made from PP + TPV to prevent corroded from oil or chemical
  12. TEKIRO Screwdriver TPR Extra Long (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Screwdriver TPR Extra Long (Obeng)
    Deskripsi:
    Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadium
    atribut:
    • Dimension 2 (mm): 400
    • Blade Material: Chrome Vanadium
    • Handle Material: Rubber TPR
    • Shank Length (mm): 400
    • Tip Finish: Satin Chrome Plating
  13. SIGNET Balance Weight Plier
    Mulai

    Rp689.900

    SIGNET Balance Weight Plier
    Deskripsi:
    Pliers for attaching / detaching / adjusting balance weights.
    atribut:
    • Overall Length (mm): 202
    • Mass (g): 404
  14. Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    24%
    Mulai

    Rp42.900

    Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)
    atribut:
    • Width Handle (mm): 20.5
    • Width Shank (mm): 4.0
    • Shank type: Thin shank type
  15. RACTION Long Handle Rubber Grip Screwdriver (Obeng Otomotif)
    Mulai

    Rp17.900

    RACTION Long Handle Rubber Grip Screwdriver (Obeng Otomotif)
    atribut:
    • Material: Chromium-vanadium steel
    • Length (cm): 25.5
    • Diameter (mm): 6
  16. BluePoint Pass Thru Socket (Set Kunci Sok)
    Mulai

    Rp62.900

    BluePoint Pass Thru Socket (Set Kunci Sok)
    Deskripsi:
    - Pass thru socket design avoids bottoming out on long fasteners and threaded rods- Sockets can reach fasteners in tight spaces with relative ease
  17. Kenmaster Penggaris Baja Siku
    Mulai

    Rp24.900

    Kenmaster Penggaris Baja Siku
    Deskripsi:
    Siku Ukur memiliki tanda sehingga mudah untuk menentukan sudut perkiraan ataupun bidang potong. Dengan menempatkan pojok siku ukur pada titik di mana sudut memenuhi sumbu panjang dan maka dapat dilihat besaran sudut pada suatu garis yang akan diukur. Dengan siku ukur ini dapat memungkinkan anda untuk mengukur maupun membuat ukuran dalam ukuran kecil karena tersedia tanda ukuran panjang.
Daftar Harga obeng jtc Terbaru November 2026
JTC Line Color Screwdriver (Obeng)Rp31.900
JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)Rp279.900
KRISBOW Screwdriver Slotted Crystal (Obeng)Rp20.900
monotaro Auto Electrical Tool Spark Plug Cap Pliers (Perkakas Kunci Busi)Rp229.900
WIHA Standard Bit Phillips (Mata Obeng)Rp18.900
Pro'sKit Screwdriver Slotted Line Color (Obeng)Rp30.900
KRISBOW Try Square (Penggaris Siku)Rp40.900
NAPOLLY Plastic Chair (Kursi Plastik)Rp159.900
WIHA Electrician's Hammer (Martil / Palu)Rp1.099.900
TEKIRO Screwdriver Slotted TPR (Obeng)Rp20.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)